Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 3/16 In Th, 36 Inx10 Ft
Mfr # BULK-RS-S30-82
Zoro # G7127066
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-82
- Zoro # G7127066
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Description
Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Temperature 400 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.063" Thick (1ZBR8)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ALOMA SS Shim, Type C, 0.100In, 300 Series, PK20 (C - 0.100)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft, 30A (BULK-RS-S30-75)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-242)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-895)
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x6", 70A (BULK-RS-SBR75-151)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-26)
- ZORO SELECT Neoprene Roll, 50A, 10'x12"x0.125", Black (BULK-RS-N50-199)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- Zoro Select Rubber Sheets & Strips