Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/8"Thick, 36"x6", 50A
Mfr # BULK-RS-S50BFDA-23
Zoro # G7059656
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50BFDA-23
- Zoro # G7059656
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6 in |
Rubber Length | 3 ft |
Width | 6" |
Length | 36" |
Overall Width | 6 in |
Overall Length | 36 in |
Nominal Size | 6 in x 36 in |
Description
Silicone Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Ball, 1/2", White, Food Grade, PK5 (BULK-RB-S70-5)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (BULK-RS-SBR75-150)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879200)
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 36"x12", 70A (BULK-RS-PVC70-16)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-908)
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (BULK-RS-SBR75-137)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-85)
- ZORO SELECT Silicone Sheet, 70A, 24"x12"x1/16", Red (BULK-RS-SFR70-19)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" Width x 24" Length - Black (20-109)
- Zoro Select Rubber Sheets & Strips