Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/8"Thick, 36"x12", 40A
Mfr # BULK-RS-S40-10
Zoro # G2976881
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S40-10
- Zoro # G2976881
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Width | 12" |
Length | 36" |
Overall Width | 12 in |
Nominal Size | 12 in x 36 in |
Overall Length | 36 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 3 Ft (61F.5X6-36)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (18S.75-72)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/2 In, 1 Ft (61F1X1.5-12)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 40A (BULK-RS-S40-12)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 40A (BULK-RS-S40-9)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 40A (BULK-RS-S40-8)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-205)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 40A (BULK-RS-S40-814)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 30A (BULK-RS-S30-25)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets Rolls - 1/8" T x 3ft W x 16ft L (20-116)
- Zoro Select Rubber Sheets & Strips