Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/8"Thick, 36"x12", 30A
Mfr # BULK-RS-S30-28
Zoro # G3220192
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-28
- Zoro # G3220192
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 12" |
Nominal Size | 12 in x 36 in |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Temperature 400 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Textured Neoprene Rubber Roll-60A-1/ (BULK-RS-N60TXT-82)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.125x1-72)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (26370_36_0)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 30A (BULK-RS-S30-26)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 30A (BULK-RS-S30-30)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 30A (BULK-RS-S30-25)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x6", 70A (BULK-RS-SBR75-149)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-887)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets - 1/16" T x 24" W x 12" L (20-116)
- Zoro Select Rubber Sheets & Strips