Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/4"Thick, 24"x12", 50A
Mfr # BULK-RS-S50FDA-280
Zoro # G3175636
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50FDA-280
- Zoro # G3175636
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 2 ft |
Length | 24" |
Width | 12" |
Nominal Size | 12 in x 24 in |
Overall Width | 12 in |
Overall Length | 24 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- ZORO SELECT Slotted Shim 2 x 2" x 0.020", Pk20 (36D725)
- ZORO SELECT Silicone Strip, 70A, 36"x36"x0.5 (BULK-RS-S70-71)
- ZORO SELECT Neoprene Strip, 50A, 10'x1"x1/32", Black (BULK-RS-N50-150)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A (BULK-RS-S50FDA-268)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-52)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-14)
- Zoro Select Rubber Sheets & Strips