Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/4"Thick, 12"x12", 60A
Mfr # BULK-RS-S60-26
Zoro # G2752951
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S60-26
- Zoro # G2752951
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 60A (BULK-RS-S60-810)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 1/2 In, 6 Ft (2HHU5)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 60A (BULK-RS-S60-25)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 60A (BULK-RS-S60-27)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A (BULK-RS-NAT40-358)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- Zoro Select Rubber Sheets & Strips