Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/32"Thick, 12"x12", 30A
Mfr # BULK-RS-S30-41
Zoro # G9724757
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-41
- Zoro # G9724757
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Description
Silicone Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.5-24)
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 2 In, 1 Ft (61F1.5X2-12)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-487)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-46)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 30A (BULK-RS-S30-16)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A (BULK-RS-S30-9)
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 12"x12", 70A (BULK-RS-PVC70-8)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50BFDA-18)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-945)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/16" Thick x 36" Width x 48" Length (20-103)
- Zoro Select Rubber Sheets & Strips