Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/16"Thick, 36"x6", 50A
Mfr # BULK-RS-S50BFDA-10
Zoro # G7006404
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50BFDA-10
- Zoro # G7006404
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6 in |
Rubber Length | 3 ft |
Width | 6" |
Length | 36" |
Overall Width | 6 in |
Overall Length | 36 in |
Nominal Size | 6 in x 36 in |
Description
Silicone Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 3/8 in Dia. (DCFA2R.375-36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/32" Thick (BULK-PS-PC-38)
- ZORO SELECT Gray PVC Type 2 Sheet Stock 48" L x 24" W x 1/16" Thick (PS-PVC2-1)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 24"x12", 60A (BULK-RS-HPN60-11)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x2", 60A (BULK-RS-E60-893)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-24)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-27)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-52)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W (BULK-RS-E60-127)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 40A (BULK-RS-S40-797)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-9)
- Zoro Select Rubber Sheets & Strips