Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/16"Thick, 36"x4", 50A
Mfr # BULK-RS-S50BFDA-9
Zoro # G1899040
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50BFDA-9
- Zoro # G1899040
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4 in |
Rubber Length | 3 ft |
Width | 4" |
Length | 36" |
Nominal Size | 4 in x 36 in |
Overall Width | 4 in |
Overall Length | 36 in |
Description
Silicone Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 4 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick (1UNW9)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.750" Thick (PS-UHMW-RCY-24)
- ZORO SELECT Cast Acrylic Plastic Sheet 16" L x 16" W x 3/32" Thick (BULK-PS-CAC-384)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x4", 50A (BULK-RS-S50BFDA-16)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-22)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- ZORO SELECT PU Ball, 2 in, Black, Standard Grade, 80A (BULK-RB-P80-11)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 50A (BULK-RS-S50FDA-281)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 70A (BULK-RS-E70MIL-14)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-64)
- Zoro Select Rubber Sheets & Strips