Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/16"Thick, 36"x4", 50A
Mfr # BULK-RS-S50BFDA-16
Zoro # G6616355
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50BFDA-16
- Zoro # G6616355
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 4" |
Nominal Size | 4 in x 36 in |
Overall Width | 4 in |
Overall Length | 36 in |
Description
Silicone Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 4 in, Tensile Strength 700 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 3/4 ID, PK10 (24317)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PC-616)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 36"x12", 30A (BULK-RS-S30-31)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x4", 50A (BULK-RS-S50BFDA-9)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-52)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-13)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-871)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 48"x24", 60A (BULK-RS-RCY60-17)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-970)
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P007-250)
- Zoro Select Rubber Sheets & Strips