Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Silicone, 1/16"Thick, 36"x2", 50A
Mfr # BULK-RS-S50BFDA-15
Zoro # G1899031
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S50BFDA-15
- Zoro # G1899031
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size | 2 in x 36 in |
Description
Silicone Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-26)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-ACB-264)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES1/16-F25-P)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x3/16", Red (BULK-RS-S20-34)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-910)
- ZORO SELECT Silicone Sheet, 60A, 36"x12"x1/32", SemiClr (BULK-RS-S60CLRFDA-50)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-32)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/16" Thick x 36" Width x 48" Length (20-103)
- Zoro Select Rubber Sheets & Strips