Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, SBR, 1"Thick, 12"x12", 70A
Mfr # BULK-RS-SBR75-165
Zoro # G3306886
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR75-165
- Zoro # G3306886
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.061 in, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (BULK-PS-PCC-2)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 10 Ft (ZUSA-RC-35)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-881)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 3 Ft (2EYW5)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A (BULK-RS-SBR75-157)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-923)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 24"x12", 60A (BULK-RS-E60-244)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- Zoro Select Rubber Sheets & Strips