Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, SBR, 1/4"Thick, 12"x36", 60
Mfr # BULK-RS-SBRFR75-12
Zoro # G7258237
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4 in
- Rubber Width 36 in
- Rubber Length 1 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBRFR75-12
- Zoro # G7258237
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 36" |
Overall Width | 12 in |
Overall Length | 36 in |
Nominal Size | 12 in x 36 in |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Fabric-Reinforced, Material SBR, Standards ASTM D2000 AA 706, Number of Ply 2, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Excellent, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-UHMW-51)
- TRIM-LOK Rubber Edging, 3/16" H, 25 ft L, 3/8" W (X1010-25)
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x0.125", Black (BULK-RS-H70-17)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-17)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 (BULK-RS-S30-99)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-28)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-233)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-242)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-140)
- Zoro Select Rubber Sheets & Strips