Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A
Mfr # BULK-RS-SBR75-161
Zoro # G2924643
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR75-161
- Zoro # G2924643
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV0)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, 10 In (44285)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-35)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-SBR75-158)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-SBR75-159)
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (BULK-RS-SBR75-163)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x0.25", Black (BULK-RS-E60-634)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-243)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-12)
- RUBBER-CAL Cloth Inserted SBR - 70A - Rubber Sheet - 3/16" Thick - 24" Width x 12" Length - Black (20-107)
- Zoro Select Rubber Sheets & Strips