Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, PUR, 3/4"Thick, 24"x24", 90A
Mfr # 70S0N-90-24X24
Zoro # G4461418
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 2 ft
- Rubber Properties Abrasion Resistant, Oil Resistant, Weather Resistant
- Rubber Material Polyurethane
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70S0N-90-24X24
- Zoro # G4461418
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 2 ft |
Width | 24" |
Length | 24" |
Nominal Size | 24 in x 24 in |
Overall Width | 24 in |
Overall Length Tolerance | +/-0.125 in |
Overall Length | 24 in |
Description
Polyurethane Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 90A, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.010 in, Overall Width 24 in, Tensile Strength 7,300 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Excellent, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/8 in Thick, Black (CCNES1/8F25-25P)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-100)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 6 Ft (2HHC2)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 12"x12", 70A (BULK-RS-SBR75-165)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-252)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-64)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A (BULK-RS-SBR75-160)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-32)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-923)
- RUBBER-CAL Buna-N Sheet - 0.250" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-250)
- Zoro Select Rubber Sheets & Strips