Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, Gum, 3/8"Thick, 12"x12", 40A
Mfr # BULK-RS-NAT40-27
Zoro # G2814515
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-27
- Zoro # G2814515
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Description
Natural Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 3/16 in. dia. (83044)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 2 ft L. (7033_24_0)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/2" Thick (BULK-PS-CAC-8)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-248)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A (BULK-RS-NAT40-26)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 12"x12", 40A (BULK-RS-NAT40-28)
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black (BULK-RS-N50TXT-115)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A (BULK-RS-V75-442)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A (BULK-RS-N30MIL-13)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 36" x 36" (22-01-375)
- Zoro Select Rubber Sheets & Strips