Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, Gum, 1/16"Thick, 12"x12", 40A
Mfr # BULK-RS-NAT40-23
Zoro # G2962933
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-23
- Zoro # G2962933
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Natural Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PP-25)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_12_24)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.063" Thick (BULK-PS-PP-560)
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 12"x12", 40A (BULK-RS-NAT40-241)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A (BULK-RS-NAT40-26)
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A (BULK-RS-NAT40-366)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-N70-205)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 50A (BULK-RS-S50FDA-305)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-27)
- Zoro Select Rubber Sheets & Strips