Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 60A
Mfr # BULK-RS-E60MIL-18
Zoro # G2934906
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60MIL-18
- Zoro # G2934906
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 36" |
Overall Width | 36 in |
Overall Length | 36 in |
Nominal Size | 36 in x 36 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Military, Material EPDM, Standards ASTM D2000 M4CA610, MIL-R-3065E, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVR4)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT Alloy Steel Rod, 12 in L, 5/8 in Dia. (20r.625-12)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-UHMW-56)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A (BULK-RS-E60MIL-17)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A (BULK-RS-N80MIL-22)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-S40-59)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-10)
- ZORO SELECT Rubber, SBR, 1/2 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-87)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 60A (BULK-RS-S60-10)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES1/16-F25-P)
- Zoro Select Rubber Sheets & Strips