Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A
Mfr # BULK-RS-E80MIL-20
Zoro # G3042146
original price:
$235.64
13% off
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E80MIL-20
- Zoro # G3042146
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 36" |
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size | 36 in x 36 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 80A, Grade Military, Material EPDM, Standards MIL-R-83285 GR80, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/4 in Dia. (7366_72_0)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100173)
- BROADFIX SHIM FLAT PLASTIC (FS60A-US)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 10 Ft (871140)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-22)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50MIL-21)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 10 ft., 60A (BULK-RS-BTL60-40)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/32", Black (BULK-RS-N40-197)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-N60FDA-170)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-E60-16)
- Zoro Select Rubber Sheets & Strips