Shop All Rubber Sheets & Strips
Zoro Select
Rubber Roll, Gum, 3/16 in. Thick, 5 ft., 40A
Mfr # BULK-RS-NAT40-282
Zoro # G0309471
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-282
- Zoro # G0309471
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Length | 5 ft. |
Width | 36" |
Nominal Size | 36 in x 5 ft |
Overall Width | 36 in |
Overall Length | 5 ft |
Description
Natural Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 6' L, 3/4" W (40F.5X.75-72)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7131_24_24)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (879020)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 36"x12", 40A (BULK-RS-NAT40-261)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 30"x24", 60A (BULK-RS-RCY60-30)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-9)
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-SBR60-8)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A (BULK-RS-NAT40-358)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-27)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x6", 70A (1500-3/4Z)
- Zoro Select Rubber Sheets & Strips