Shop All Rubber Sheets & Strips
Zoro Select
Rubber Roll, Gum, 1/4 in. Thick, 5 ft., 40A
Mfr # BULK-RS-NAT40-283
Zoro # G0309526
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-283
- Zoro # G0309526
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Width | 36" |
Length | 5 ft. |
Overall Length | 5 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 5 ft |
Description
Natural Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1007)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18f3x10-12)
- POLY-AMERICA 8'4 x 200' .7mil High Density Painters Poly Film (070100H)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 30"x24", 60A (BULK-RS-RCY60-23)
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L (BULK-RS-V75-51)
- ZORO SELECT EPDM Strip, 60A, 10'x3"x0.125", Black (BULK-RS-E60-422)
- ZORO SELECT Silicone Roll, 30A, 4'x36"x1/32", Red (BULK-RS-S30-107)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-45)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- Zoro Select Rubber Sheets & Strips