Shop All Rubber Sheets & Strips
Zoro Select
Rubber Roll, Gum, 1/4 in. Thick, 30 ft., 40A
Mfr # BULK-RS-NAT40-348
Zoro # G0309535
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 30 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-348
- Zoro # G0309535
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 30 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 30 ft |
Overall Length | 30 ft |
Description
Natural Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Brown (ZUSA12CR10480-32)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-100)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU7)
- ZORO SELECT Silicone Sheet, 40A, 5'x36"x1/32", Red (BULK-RS-S40-259)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-242)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.25", Red (BULK-RS-RSBR60-123)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-44)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-140)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- Zoro Select Rubber Sheets & Strips