Shop All Rubber Sheets & Strips
Zoro Select
Rubber Roll, Gum, 1/2 in. Thick, 20 ft, 40A
Mfr # BULK-RS-NAT40-359
Zoro # G2195317
product price: $1,282.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,282.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2 in
- Rubber Width 36 in
- Rubber Length 20 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-359
- Zoro # G2195317
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 20 ft |
Width | 36" |
Length | 20 ft. |
Overall Length | 20 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 20 ft |
Description
Natural Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_24_36)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-ACR-25)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 5/8" W (12050_36_0)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-SBR60-6)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-BHS40-862)
- ZORO SELECT Rubber, Vinyl, 1/4 In Th, 36 Inx10 Ft (BULK-RS-PVC70-41)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-97)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 40A (BULK-RS-E40MIL-12)
- Zoro Select Rubber Sheets & Strips