Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 5/16"Thick, 48"x24", 60A
Mfr # BULK-RS-RCY60-17
Zoro # G6157347
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 4 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-17
- Zoro # G6157347
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 4 ft |
Length | 48" |
Width | 24" |
Nominal Size | 24 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 24 in |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.030 in, Overall Width 24 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.3125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (ZUSA-RC-1020)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ONLINEMETALS 0.3125" OD x 0.065" Wall x 0.1825" ID Stainless Round Tube 316 Seamless (14833)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x24", 60A (BULK-RS-RCY60-38)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A (BULK-RS-RCY60-31)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 50 Ft, Black (BULK-RS-SBRHS60-89)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/32", Black (BULK-RS-N40-197)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-10)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 48"x12", 60A (BULK-RS-RCY60-15)
- Zoro Select Rubber Sheets & Strips