Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 3/8"Thick, 120"x48", 60A
Mfr # BULK-RS-RCY60-27
Zoro # G4961993
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 48 in
- Rubber Length 10 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-27
- Zoro # G4961993
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48 in |
Rubber Length | 10 ft |
Nominal Size | 4 ft x 10 ft |
Overall Length | 10 ft |
Overall Width | 4 ft |
Description
Recycled Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 4 ft, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Alum Flatbar Mill 2X72X1/8 (N247-148)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PC-619)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 120"x48", 60A (BULK-RS-RCY60-20)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 120"x48", 60A (BULK-RS-RCY60-13)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A (BULK-RS-E60MIL-17)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H60-130)
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft (BULK-RS-RSBR60-108)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-BHS60-861)
- Zoro Select Rubber Sheets & Strips