Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/8"Thick, 48"x24", 60A
Mfr # BULK-RS-RCY60-24
Zoro # G4334854
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 4 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-24
- Zoro # G4334854
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 4 ft |
Length | 48" |
Width | 24" |
Nominal Size | 24 in x 4 ft |
Overall Width | 24 in |
Overall Length | 4 ft |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.017 in, Overall Width 24 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-10)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1YZZ7)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x24", 60A (BULK-RS-RCY60-38)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 48"x24", 60A (BULK-RS-RCY60-17)
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A (BULK-RS-V75-11)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 40A (BULK-RS-S40-27)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A (BULK-RS-S40-807)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- Zoro Select Rubber Sheets & Strips