Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/8"Thick, 120"x48", 60A
Mfr # BULK-RS-RCY60-20
Zoro # G4334836
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 48 in
- Rubber Length 10 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-20
- Zoro # G4334836
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48 in |
Rubber Length | 10 ft |
Nominal Size | 4 ft x 10 ft |
Overall Length | 10 ft |
Overall Width | 4 ft |
Description
Recycled Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 4 ft, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 9/32, 0.2812 In (O1D9326)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x3 ft. L (4YNG4)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1091_24_0)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 120"x48", 60A (BULK-RS-RCY60-27)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A (BULK-RS-RCY60-6)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 50A (BULK-RS-H50-972)
- ZORO SELECT Rubber Strip, Silicone, 3/32"Th, 36"x2", 30A (BULK-RS-S30-66)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A (BULK-RS-BTL60-20)
- ZORO SELECT Roll, Viton, 1/8 in. Thick, 3 ft., 70A (BULK-RS-V75-17)
- Zoro Select Rubber Sheets & Strips