Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/4"Thick, 48"x48", 60A
Mfr # BULK-RS-RCY60-40
Zoro # G4962002
product price: $63.59
/ea
Sold in multiples of 2 for $127.18
$127.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 48 in
- Rubber Length 4 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-40
- Zoro # G4962002
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48 in |
Rubber Length | 4 ft |
Width | 48" |
Length | 48" |
Overall Width | 4 ft |
Overall Length | 4 ft |
Nominal Size | 4 ft x 4 ft |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.026 in, Overall Width 4 ft, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-ABS-16)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.00XOH)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x48", 60A (BULK-RS-RCY60-26)
- ZORO SELECT Viton Sheet, 75A, 8'x36"x1/16", Black (BULK-RS-V75-418)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A (BULK-RS-RCY60-9)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-252)
- Zoro Select Rubber Sheets & Strips