Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/4"Thick, 48"x24", 60A
Mfr # BULK-RS-RCY60-38
Zoro # G4334881
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 4 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-38
- Zoro # G4334881
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 4 ft |
Width | 24" |
Length | 48" |
Overall Length | 4 ft |
Overall Width | 24 in |
Nominal Size | 24 in x 4 ft |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.125 Thick, 32 X 48 (SACR.125CCF-32X48)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL01.50XOH)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft (2EYN2)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/4" Thick (BULK-GS-1)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A (BULK-RS-RCY60-31)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-9)
- ZORO SELECT Silicone Sheet, 60A, 36"x36"x0.375", White (BULK-RS-S60WFDA-27)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-862)
- ZORO SELECT Viton Ball, 1/4 in, Black, Standard, PK5 (BULK-RB-V70-2)
- Zoro Select Rubber Sheets & Strips