Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/4"Thick, 48"x12", 60A
Mfr # BULK-RS-RCY60-36
Zoro # G4731693
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 4 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-36
- Zoro # G4731693
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 4 ft |
Length | 48" |
Width | 12" |
Overall Width | 12 in |
Overall Length | 4 ft |
Nominal Size | 12 in x 4 ft |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSANSR-302)
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.063" Thick (PL063125R188S-48X96)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0250" Thickness, Pk20 (42112)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-75)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x12", 60A (BULK-RS-RCY60-8)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 48"x12", 60A (BULK-RS-RCY60-15)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x12", 60A (BULK-RS-RCY60-29)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-11)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 48"x24", 60A (BULK-RS-RCY60-17)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- Zoro Select Rubber Sheets & Strips