Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/16"Thick, 36"x36", 60A
Mfr # BULK-RS-RCY60-11
Zoro # G4727195
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-11
- Zoro # G4727195
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 36" |
Overall Length | 36 in |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-ACB-37)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 1/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-62)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 36"x36", 60A (BULK-RS-RCY60-32)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 36"x36", 60A (BULK-RS-RCY60-39)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 36"x36", 60A (BULK-RS-RCY60-25)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 60A (BULK-RS-S60-10)
- ZORO SELECT Neoprene Sheet, 70A, 5'x4 2/3'x0.125 (BULK-RS-NNFR70-38)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-140)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-870)
- Zoro Select Rubber Sheets & Strips