Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Hypalon, 3/16"Thick, 12"x12", 60A
Mfr # BULK-RS-HPN60-9
Zoro # G2844292
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; Water Resistant
- Rubber Material Hypalon
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-HPN60-9
- Zoro # G2844292
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Length | 12 in |
Overall Width | 12 in |
Nominal Size | 12 in x 12 in |
Description
Hypalon Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PCC-11)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 25 Ft (ZUSA-RC-24)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4351_36_0)
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 12"x12", 60A (BULK-RS-HPN60-7)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 12"x12", 60A (BULK-RS-HPN60-6)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Roll, 36"x5 ft., White, 50A (BULK-RS-N60FDA-273)
- ZORO SELECT Roll, Silicone, 3/16 in. Thick, 5 ft., 60A (BULK-RS-S60-263)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-44)
- ZORO SELECT Rubber Strip, Butyl, 1/16"Thick, 36"x2", 60A (BULK-RS-BTL60-13)
- Zoro Select Rubber Sheets & Strips