Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Gum, 1/8 In Th, 36 Inx15 Ft
Mfr # BULK-RS-NAT40-338
Zoro # G7546472
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 15 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-338
- Zoro # G7546472
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 15 ft |
Nominal Size | 36 in x 15 ft |
Overall Width | 36 in |
Overall Length | 15 ft |
Description
Natural Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-N50-94)
- E. JAMES Sheet Rubber, 1/4, 4" X 24" NEO FDA WHITE (380-1/4R)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (18S1-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L (HP.25X12-12)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A (BULK-RS-S50BFDA-7)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-867)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 30A (BULK-RS-S30-18)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 60 (BULK-RS-SBRFR75-66)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-RSBR60-4)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 60A (BULK-RS-S60-25)
- Zoro Select Rubber Sheets & Strips