Shop All Rubber Grommets
Zoro Select
Rubber Grommet, Style 1, SBR, PK50
Mfr # G3250
Zoro # G3338087
product price: $8.39
/pk 50, $0.17/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G3250
- Zoro # G3338087
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 1/2 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | SBR |
Durometer | 60A |
Application | General Purpose |
Elongation | 600 % |
Min. Temp. (F) | 0 Degrees F |
Rubber Grommet Color | Black |
Standards | ASTM D2000 AA,BA |
Tensile Strength (PSI) | 500 psi |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Rubber Grommet Material | SBR |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 1/2 in, Rubber Material SBR, Rubber Color Black, Min. Temp. (F) 0 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 600 Percent, Tensile Strength (PSI) 500 psi, Standards ASTM D2000 AA,BA, General Purpose, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container (4WCTM-15DM2-162)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 6", 652, Wide Throw, Standard (5BB1WT 4.5X6.0 652)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP7470128900)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR6)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 3/4 Dia, Pk100 (3MPK8)
- ZORO SELECT Grommet, Buna-N, MS 35489-15, PK50 (3MRL1)
- ZORO SELECT Grommet, Buna-N, MS 35489-67, PK50 (3MRH9)
- ZORO SELECT Grommet, SBR, 3/8 ID, 1/2 Dia, PK50 (3MPL3)
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-93)
- Zoro Select Rubber Grommets