Shop All Rubber Edging
Zoro Select
Rubber Edging, Silicone, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C
Mfr # ZTRIM-228
Zoro # G0298396
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Groove Width 1/8 in
- Overall Height 5/16 in
- Overall Width 1/4 in
- Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-228
- Zoro # G0298396
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/8 in |
Overall Height | 5/16 in |
Overall Width | 1/4 in |
Length | 25 ft |
Groove Depth | 1/4 in |
Overall Length | 25 ft |
Inside Height | 1/4 in |
Inside Width | 1/8 in |
Details
Item | Rubber Edging |
Material | Silicone |
Style | C |
Backing Type | Non-Adhesive |
Color | Red |
Max. Temp. (F) | 450 Degrees F |
Standards | ASTM D2000 GE |
Min. Temp. (F) | -90 Degrees F |
Maximum Operating Temperature | 450 Degrees F |
Mount Type | Non-Adhesive |
Minimum Operating Temperature | -90 Degrees F |
Profile Shape | C |
Description
Rubber Edging, Color Red, Inside Height 1/4 in, Inside Width 1/8 in, Material Silicone, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Mount Type Non-Adhesive, Overall Height 5/16 in, Overall Length 25 ft, Overall Width 1/4 in, Profile Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-17)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 2" W x 1/8" Thick (BULK-PS-ACB-168)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-76)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 3/4 in Outside Dia (BULK-PT-ABS-7)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-310)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-232)
- ZORO SELECT Buna-N Ball, 2", Black, Standard Grade, 70A (BULK-RB-H70-11)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- Zoro Select Rubber Edging