Shop All Rubber Edging
Zoro Select
Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C
Mfr # ZTRIM-328
Zoro # G0298405
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Groove Width 1/8 in
- Overall Height 5/16 in
- Overall Width 1/4 in
- Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-328
- Zoro # G0298405
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/8 in |
Overall Height | 5/16 in |
Overall Width | 1/4 in |
Length | 10 ft |
Groove Depth | 1/4 in |
Inside Height | 1/4 in |
Inside Width | 1/8 in |
Overall Length | 10 ft |
Details
Item | Rubber Edging |
Material | Silicone |
Style | C |
Backing Type | Non-Adhesive |
Color | Red |
Min. Temp. (F) | -90 Degrees F |
Standards | ASTM D2000 GE |
Max. Temp. (F) | 450 Degrees F |
Maximum Operating Temperature | 450 Degrees F |
Profile Shape | C |
Minimum Operating Temperature | -90 Degrees F |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Red, Inside Height 1/4 in, Inside Width 1/8 in, Material Silicone, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Mount Type Non-Adhesive, Overall Height 5/16 in, Overall Length 10 ft, Overall Width 1/4 in, Profile Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK (64326)
- ZORO SELECT Carbon Steel Rectangle Tube, 24" L, 2" W (CTRT/21083-24)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-RCY-22)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C3)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-326)
- ZORO SELECT Buna-N Ball, 2", Black, Standard Grade, 70A (BULK-RB-H70-11)
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A (BULK-RB-H70-8)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-183)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- Zoro Select Rubber Edging