Shop All Rubber Edging
Zoro Select
Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A
Mfr # ZTRIM-215
Zoro # G0298518
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Groove Width 1/4 in
- Overall Height 3/8 in
- Overall Width 3/8 in
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-215
- Zoro # G0298518
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/4 in |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Length | 25 ft |
Groove Depth | 5/16 in |
Overall Length | 25 ft |
Inside Height | 5/16 in |
Inside Width | 1/4 in |
Details
Material | SBR |
Item | Rubber Edging |
Style | A |
Backing Type | Non-Adhesive |
Color | Black |
Standards | ASTM D2000 AA |
Max. Temp. (F) | 220 Degrees F |
Min. Temp. (F) | 0 Degrees F |
Profile Shape | A |
Mount Type | Non-Adhesive |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 220 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 5/16 in, Inside Width 1/4 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 48 (SACRNG.125CEP-48X48)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-38)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.003", Pk20 (MSD003-20)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-383)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-262)
- Zoro Select Rubber Edging