Shop All Rubber Edging
Zoro Select
Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A
Mfr # ZTRIM-14
Zoro # G3130705
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Groove Width 3/16 in
- Overall Height 1/2 in
- Overall Width 5/16 in
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZTRIM-14
- Zoro # G3130705
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 3/16 in |
Overall Height | 1/2 in |
Overall Width | 5/16 in |
Length | 100 ft |
Groove Depth | 7/16 in |
Inside Height | 7/16 in |
Overall Length | 100 ft |
Inside Width | 3/16 in |
Details
Item | Rubber Edging |
Material | SBR |
Style | A |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | 0 Degrees F |
Max. Temp. (F) | 220 Degrees F |
Standards | ASTM D2000 AA |
Application | SBR |
Mount Type | Non-Adhesive |
Profile Shape | A |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 220 Degrees F |
Description
Rubber Edging, Application SBR, Color Black, Inside Height 7/16 in, Inside Width 3/16 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 5/16 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded Grating, Smooth, 9.75x1in, 36in Span (24188S100-TRD3)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-130)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-945)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-42)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-61)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: B (ZTRIM-313)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-183)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/32 in Overall Width, Style: B (ZTRIM-12)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-25)
- Zoro Select Rubber Edging