Shop All Rubber Edging
Zoro Select
Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A
Mfr # ZTRIM-15
Zoro # G2513061
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Groove Width 1/4 in
- Overall Height 3/8 in
- Overall Width 3/8 in
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-15
- Zoro # G2513061
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/4 in |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Length | 100 ft |
Groove Depth | 5/16 in |
Inside Height | 5/16 in |
Inside Width | 1/4 in |
Overall Length | 100 ft |
Details
Item | Rubber Edging |
Material | SBR |
Style | A |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | 0 Degrees F |
Max. Temp. (F) | 220 Degrees F |
Standards | ASTM D2000 AA |
Application | SBR |
Minimum Operating Temperature | 0 Degrees F |
Mount Type | Non-Adhesive |
Maximum Operating Temperature | 220 Degrees F |
Profile Shape | A |
Description
Rubber Edging, Application SBR, Color Black, Inside Height 5/16 in, Inside Width 1/4 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 36"x12", 40A (BULK-RS-NAT40-13)
- ONLINEMETALS 0.75" OD x 0.125" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Extruded (24388)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_24_24)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-215)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-100)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-26)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-333)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: A (ZTRIM-16)
- Zoro Select Rubber Edging