Shop All Rubber Edging
Zoro Select
Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A
Mfr # ZTRIM-317
Zoro # G0408917
original price:
$14.24
14% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Groove Width 1/2 in
- Overall Height 5/8 in
- Overall Width 5/8 in
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZTRIM-317
- Zoro # G0408917
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/2 in |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Length | 10 ft |
Groove Depth | 1/2 in |
Overall Length | 10 ft |
Inside Height | 1/2 in |
Inside Width | 1/2 in |
Details
Item | Rubber Edging |
Material | SBR |
Style | A |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | 0 Degrees F |
Max. Temp. (F) | 220 Degrees F |
Standards | ASTM D2000 AA |
Minimum Operating Temperature | 0 Degrees F |
Mount Type | Non-Adhesive |
Maximum Operating Temperature | 220 Degrees F |
Profile Shape | A |
Description
Rubber Edging, Color Black, Inside Height 1/2 in, Inside Width 1/2 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 5/8 in, Overall Length 10 ft, Overall Width 5/8 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-17)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-217)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-60)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-358)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-100)
- TRIM-LOK Rubber Edging, 1" H, 10 ft L, 3/4" W (X2007-10)
- Zoro Select Rubber Edging