Shop All Rubber Edging
Zoro Select
Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A
Mfr # ZTRIM-315
Zoro # G2643098
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Groove Width 1/4 in
- Overall Height 3/8 in
- Overall Width 3/8 in
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-315
- Zoro # G2643098
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/4 in |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Length | 10 ft |
Groove Depth | 5/16 in |
Inside Height | 5/16 in |
Inside Width | 1/4 in |
Overall Length | 10 ft |
Details
Material | SBR |
Item | Rubber Edging |
Style | A |
Backing Type | Non-Adhesive |
Color | Black |
Max. Temp. (F) | 220 Degrees F |
Min. Temp. (F) | 0 Degrees F |
Standards | ASTM D2000 AA |
Mount Type | Non-Adhesive |
Maximum Operating Temperature | 220 Degrees F |
Profile Shape | A |
Minimum Operating Temperature | 0 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 5/16 in, Inside Width 1/4 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 10 ft, Overall Width 3/8 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-6)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-342)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-32)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-260)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT Buna-N Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-H70-7)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-383)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-25)
- Zoro Select Rubber Edging