Shop All Rubber Edging
Zoro Select
Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: B
Mfr # ZTRIM-313
Zoro # G2643061
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Groove Width 3/32 in
- Overall Height 3/8 in
- Overall Width 3/16 in
- Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-313
- Zoro # G2643061
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 3/32 in |
Overall Height | 3/8 in |
Overall Width | 3/16 in |
Length | 10 ft |
Groove Depth | 21/64 in |
Overall Length | 10 ft |
Inside Width | 3/32 in |
Inside Height | 21/64 in |
Details
Item | Rubber Edging |
Material | SBR |
Style | B |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | 0 Degrees F |
Standards | ASTM D2000 AA |
Max. Temp. (F) | 220 Degrees F |
Maximum Operating Temperature | 220 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Profile Shape | B |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Black, Inside Height 21/64 in, Inside Width 3/32 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 3/8 in, Overall Length 10 ft, Overall Width 3/16 in, Profile Shape B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8553-M)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-11)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-359)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-262)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 5/32 in Overall Width, Style: E (ZTRIM-40)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.755 in Overall Width (1350B2X1/4-25)
- Zoro Select Rubber Edging