Shop All Rubber Edging
Zoro Select
Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: A
Mfr # ZTRIM-316
Zoro # G1939071
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. (F) 0 Degrees F
- Max. Temp. (F) 220 Degrees F
- Overall Width 1/2 in
- Standards ASTM D2000 AA
- Groove Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-316
- Zoro # G1939071
- Country of Origin China
- Category Rubber Edging
Dimensions
Length | 10 ft |
Overall Width | 1/2 in |
Groove Width | 3/8 in |
Overall Height | 1/2 in |
Groove Depth | 13/32 in |
Overall Length | 10 ft |
Inside Width | 3/8 in |
Inside Height | 13/32 in |
Details
Min. Temp. (F) | 0 Degrees F |
Max. Temp. (F) | 220 Degrees F |
Standards | ASTM D2000 AA |
Color | Black |
Item | Rubber Edging |
Style | A |
Material | SBR |
Backing Type | Non-Adhesive |
Maximum Operating Temperature | 220 Degrees F |
Profile Shape | A |
Mount Type | Non-Adhesive |
Minimum Operating Temperature | 0 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 13/32 in, Inside Width 3/8 in, Material SBR, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature 0 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 10 ft, Overall Width 1/2 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (14r.875-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5/8" W (18F.375X.625-6)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-358)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/32 in Overall Width, Style: B (ZTRIM-12)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-362)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-25)
- Zoro Select Rubber Edging