Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D
Mfr # ZTRIM-132
Zoro # G0298877
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/16 in
- Overall Height 5/16 in
- Overall Width 3/16 in
- Style D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZTRIM-132
- Zoro # G0298877
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/16 in |
Overall Height | 5/16 in |
Overall Width | 3/16 in |
Length | 50 ft |
Groove Depth | 1/4 in |
Overall Length | 50 ft |
Inside Height | 1/4 in |
Inside Width | 1/16 in |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | D |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Standards | ASTM D2000 BC |
Profile Shape | D |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Black, Inside Height 1/4 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 5/16 in, Overall Length 50 ft, Overall Width 3/16 in, Profile Shape D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001305BLU)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_48_48)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-361)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-328)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-215)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-332)
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- Zoro Select Rubber Edging