Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F
Mfr # ZTRIM-160
Zoro # G0298719
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/8 in
- Overall Height 5/8 in
- Overall Width 23/64 in
- Style F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZTRIM-160
- Zoro # G0298719
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/8 in |
Overall Height | 5/8 in |
Overall Width | 23/64 in |
Length | 50 ft |
Groove Depth | 15/32 in |
Inside Width | 1/8 in |
Overall Length | 50 ft |
Inside Height | 15/32 in |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | F |
Backing Type | Non-Adhesive |
Color | Black |
Standards | ASTM D2000 BC |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | F |
Mount Type | Non-Adhesive |
Minimum Operating Temperature | -20 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 15/32 in, Inside Width 1/8 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 5/8 in, Overall Length 50 ft, Overall Width 23/64 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_12_24)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 0.875 W (10297)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873140)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-360)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-60)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-260)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-361)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/32 in Overall Width, Style: B (ZTRIM-12)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.66 in Overall Width (1610SB3-343-25)
- Zoro Select Rubber Edging