Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F
Mfr # ZTRIM-260
Zoro # G0298728
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/8 in
- Overall Height 5/8 in
- Overall Width 23/64 in
- Style F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-260
- Zoro # G0298728
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/8 in |
Overall Height | 5/8 in |
Overall Width | 23/64 in |
Length | 25 ft |
Groove Depth | 15/32 in |
Overall Length | 25 ft |
Inside Width | 1/8 in |
Inside Height | 15/32 in |
Details
Material | Neoprene |
Item | Rubber Edging |
Style | F |
Backing Type | Non-Adhesive |
Color | Black |
Standards | ASTM D2000 BC |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Mount Type | Non-Adhesive |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | F |
Maximum Operating Temperature | 150 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 15/32 in, Inside Width 1/8 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 5/8 in, Overall Length 25 ft, Overall Width 23/64 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.001", Pk20 (MSB001-20)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- SEEVUE Door and Window Screen, Stainless Steel, 36 in W, 100 ft L, 0.006 in Wire Dia, Black (3024119)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (1001319R)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-60)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-360)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-160)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-258)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: B (ZTRIM-313)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- Zoro Select Rubber Edging