Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A
Mfr # ZTRIM-9
Zoro # G2906057
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 3/8 in
- Overall Height 1 in
- Overall Width 5/8 in
- Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZTRIM-9
- Zoro # G2906057
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 3/8 in |
Overall Height | 1 in |
Overall Width | 5/8 in |
Length | 100 ft |
Groove Depth | 3/4 in |
Inside Width | 3/8 in |
Inside Height | 3/4 in |
Overall Length | 100 ft |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | A |
Backing Type | Non-Adhesive |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Standards | ASTM D2000 BC |
Min. Temp. (F) | -20 Degrees F |
Application | Neoprene |
Mount Type | Non-Adhesive |
Profile Shape | A |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Rubber Edging, Application Neoprene, Color Black, Inside Height 3/4 in, Inside Width 3/8 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1 in, Overall Length 100 ft, Overall Width 5/8 in, Profile Shape A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W (1074/1075 SpS0.05x1x601)
- E. JAMES Rubber Strip, Buna-N, 1/32"Th, 36"x6", 70A (5346-1/32HGZTAPE)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 8" W x 8" L - 3 Pack (20-111)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-160)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-100)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: B (ZTRIM-313)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- Zoro Select Rubber Edging