Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 5/32 in Overall Width, Style: E
Mfr # ZTRIM-40
Zoro # G2840862
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/32 in
- Overall Height 3/16 in
- Overall Width 5/32 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-40
- Zoro # G2840862
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/32 in |
Overall Height | 3/16 in |
Overall Width | 5/32 in |
Length | 100 ft |
Groove Depth | 1/8 in |
Overall Length | 100 ft |
Inside Width | 1/32 in |
Inside Height | 1/8 in |
Details
Material | Neoprene |
Item | Rubber Edging |
Style | E |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Standards | ASTM D2000 BC |
Application | Neoprene |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | E |
Minimum Operating Temperature | -20 Degrees F |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Application Neoprene, Color Black, Inside Height 1/8 in, Inside Width 1/32 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 3/16 in, Overall Length 100 ft, Overall Width 5/32 in, Profile Shape E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10442_36_0)
- TRIM-LOK Flap Seal, EPDM, 250 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-250)
- ZORO SELECT Buna-N Ball, 2", Black, Standard Grade, 70A (BULK-RB-H70-11)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-60)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-215)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-328)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-25)
- Zoro Select Rubber Edging