Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F
Mfr # ZTRIM-60
Zoro # G2552435
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/8 in
- Overall Height 5/8 in
- Overall Width 23/64 in
- Style F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-60
- Zoro # G2552435
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 1/8 in |
Overall Height | 5/8 in |
Overall Width | 23/64 in |
Length | 100 ft |
Groove Depth | 15/32 in |
Inside Height | 15/32 in |
Inside Width | 1/8 in |
Overall Length | 100 ft |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | F |
Backing Type | Non-Adhesive |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Standards | ASTM D2000 BC |
Application | Neoprene |
Mount Type | Non-Adhesive |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | F |
Description
Rubber Edging, Application Neoprene, Color Black, Inside Height 15/32 in, Inside Width 1/8 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 5/8 in, Overall Length 100 ft, Overall Width 23/64 in, Profile Shape F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 25 Ft (ZUSA-RC-1066)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872015)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/2" Dia. (2XPC8)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-22)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-360)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-260)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-160)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-383)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-159)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-309)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-11)
- Zoro Select Rubber Edging