Shop All Rubber Edging
Zoro Select
Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D
Mfr # ZTRIM-333
Zoro # G0408941
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 3/16 in
- Overall Height 9/16 in
- Overall Width 3/8 in
- Style D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZTRIM-333
- Zoro # G0408941
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 3/16 in |
Overall Height | 9/16 in |
Overall Width | 3/8 in |
Length | 10 ft |
Groove Depth | 3/8 in |
Overall Length | 10 ft |
Inside Height | 3/8 in |
Inside Width | 3/16 in |
Details
Item | Rubber Edging |
Material | Neoprene |
Style | D |
Backing Type | Non-Adhesive |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Standards | ASTM D2000 BC |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | D |
Minimum Operating Temperature | -20 Degrees F |
Mount Type | Non-Adhesive |
Description
Rubber Edging, Color Black, Inside Height 3/8 in, Inside Width 3/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 3/8 in, Profile Shape D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.0763 in Overall Width, Style: Trim with a Top Bulb (7100B3X5/32A-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-26)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-25)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: A (ZTRIM-305)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-100)
- Zoro Select Rubber Edging